DESCRIPTION

Apollo Conbraco 600# Brass Sweat Full Port Ball Valve with Stop and Waste

A95ALF2001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-2011
End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 CWP
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-2011
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$14.43
EACH
  • QUANTITY