• Cart

DESCRIPTION

  • ARRA compliant
  • Adjustable packing gland
  • Blow out proof stem
  • Easily identifiable blue "lead free" hang tag
  • Inline repairable
  • Made in the USA

Apollo Conbraco 82LF-100 Series 600# Bronze NPT 3-Piece Full Port Ball Valve

A82LF1401

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
CSA Certified
CSA B51
Collection
82LF-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
$101.96
EACH
  • QUANTITY