• Cart

DESCRIPTION

  • Adjustable stem packing
  • Ball and stem are made of 316 stainless steel
  • Blow out proof stem
  • One hundred percent factory tested

Apollo Conbraco 77CLF-A Series 600# Bronze Solder Full Port Ball Valve

A77CLF2401

Valve Size:

SPECIFICATIONS

Collection
77CLF-A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$94.2
EACH
  • QUANTITY