• Cart

DESCRIPTION

Apollo Conbraco 83B-100 Series 600# NPT Carbon Steel Full Port Ball Valve with Lever Handle

A83B1477

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME 600, ASME B1.20.1, ASME B16.34
Collection
83B-100 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
250 psig
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Electric Actuator
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY