DESCRIPTION

  • 316 SS ball and stem
  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable

Apollo Conbraco 600 psi 3-Piece Bronze Ball Valve Extension

A8224B3

Valve Size:

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Bronze, Stainless Steel
Material Type
316L
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY