Apollo Conbraco 600 psi Bronze Solder Full Port Ball Valve with Extension
A77CLF204
Valve Size:
1-1/2 inSPECIFICATIONS
- End Connection 1
- Solder
- End Connection 2
- Solder
- FM Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- MSS Specifications
- MSS SP-110
- Material
- Bronze
- Maximum Pressure
- 600 psi
- NSF Certified
- No
- UL Listed
- No
- Valve Body Style
- 2 piece
- Valve Port Opening
- Full Port
- Valve Seat Material
- MPTFE
- Valve Size
- 1-1/2 in
- Valve Stem
- Blowout-Proof
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday