DESCRIPTION

Apollo Conbraco 600 psi Bronze Solder Full Port Ball Valve with Extension

A77CLF2404

Valve Size:

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY