DESCRIPTION

Apollo Conbraco 600 psi Carbon Steel Threaded Full Port Ball Valve with Sweat

A83B144263

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Material
Carbon Steel
Maximum Pressure
600 psi
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY