DESCRIPTION

  • Adjustable multi-piece PTFE "V" style packing
  • Anti-blowout one piece bottom entry stem
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Compression controlled spiral wound gaskets
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Statically grounded ball, stem, and body
  • Swing-out center section
  • Two-position locking

Apollo Conbraco 600# 316 Stainless Steel Socket Weld 3-Piece Full Port Ball Valve with Locking Round Handle

A86B2001

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
600 psi
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY