DESCRIPTION

  • Adjustable multi-piece PTFE "V" style packing
  • Anti-blowout one piece bottom entry stem
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Compression controlled spiral wound gaskets
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Statically grounded ball, stem, and body
  • Swing-out center section
  • Two-position locking

Apollo Conbraco 250psig 3-Piece Stainless Steel NPT Full Port Isolation Ball Valve with Lever Handle

A86B1001

Valve Size:

3/4 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-276, ASTM A-351, ASTM A-564.17
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Length
3-17/25 in
Material
Stainless Steel
Maximum Pressure
600 psi
NSF Certified
No
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
$319.18
EACH
  • QUANTITY