3/8 in. Stainless Steel Socket Weld Needle Valve
60A-700 Series 3/8 in. Stainless Steel Socket Weld Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed also prevents stem from being accidentally turned out of the valve
- Integral metal-to-metal seat design
- Backseat stem design reduces pressure exerted on the packing, prolonging packing life
- All valves 100% pressure tested
- Meets NACE MR-01-75
- Externally adjustable PTFE packing is standard, graphoil available
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM B-525, ASTM A-47
- Collection:
- 60A-700 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- MSS:
- MSS SP-99, MSS SP-105
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 5000
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Cross Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 3/8 in
- Valve Type:
- Needle Valve
- Weight:
- 1.19 lb