1/2 in. FNPT Stainless Steel Needle Valve

You last purchased this on
 
Apollo Valves

60A Series 1/2 in. FNPT Stainless Steel Needle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

60A Series 1/2 in. FNPT Stainless Steel Needle Valve

  • Fast #
  • Part #A60A70324
  • Item #4433824
  • Manufacturer Part #60A70324
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed also prevents stem from being accidentally turned out of the valve
  • Integral metal-to-metal seat design
  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life
  • All valves 100% pressure tested
  • Meets NACE MR-01-75
  • Externally adjustable PTFE packing is standard, graphoil available
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108, ASTM A-276, ASTM A-47, ASTM B-484, ASTM B-525
Collection:
60A Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Material:
Stainless Steel
Maximum Temperature:
100
Pressure - Maximum:
5000 psi
Valve Bonnet Type:
Threaded
Valve Operator:
Cross Handle
Valve Size:
1/2 in
Valve Type:
Globe Valve