3/8 in. 316 Stainless Steel FNPT Rising Valve Stem 5000 psi Globe Valve

You last purchased this on
 
Apollo Valves

60A Series 3/8 in. 316 Stainless Steel FNPT Rising Valve Stem 5000 psi Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

60A Series 3/8 in. 316 Stainless Steel FNPT Rising Valve Stem 5000 psi Globe Valve

  • Fast #
  • Part #A60A70201
  • Item #4385780
  • Manufacturer Part #60A70201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • The XLC's unique flexible seat enables Class A and API-598 sealing, a first for lined ball check valves
  • Operates in both vertical and horizontal positions
  • Improve protection of your critical equipment and avoid process cross contamination by reducing backflow through the lined ball check valve
  • Metal to metal contact at the joint seal and wide conical plastic connection dramatically reduce the risk of dangerous external leaks
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276, ASTM A-47, ASTM B-525
Application:
Flow Control, Instrumentation, Sampling
Collection:
60A Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Malleable Iron
Height:
4-1/10 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
2-1/4 in
MSS:
MSS SP-105, MSS SP-99
Material:
Stainless Steel, Metal, Rubber
NSF Certified:
No
Pressure - High:
5000
Pressure Class:
5000#
Temperature Range:
-50 to 1000 Deg F (-46 to 538 Deg C )
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Threaded
Valve Operator:
Cross Handle
Valve Seat Material:
Metal
Valve Size:
3/8 in
Valve Stem:
Rising
Valve Type:
Globe Valve
Weight:
1.19 lb