1 in. 316 Stainless Steel FNPT Rising Valve Stem 10000 psi Barstock Globe Valve
60B Series 1 in. 316 Stainless Steel FNPT Rising Valve Stem 10000 psi Barstock Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integral metal-to-metal seat design
- Malleable iron handle for long lasting, reliable service
- Backseat stem design reduces pressure exerted on the packing, prolonging packing life, design also prevents stem from being accidentally turned out of the valve
- Made in USA
- All pressure retaining parts constructed of ASTM materials
- Application commercial, instrumentation
- Fully threaded bonnet to accommodate optional panel mounting nut
- All valves 100% pressure tested
Specifications
- ASTM:
- ASTM A-47, ASTM A-276, ASTM B-525
- Collection:
- 60B Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Flow Rate:
- 2.6 gpm
- Handle Material:
- Malleable Iron
- Height:
- 5-2/5 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 3-31/50 in
- MSS:
- MSS SP-99, MSS SP-105
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Pressure - High:
- 10000
- Recommended Valve Application:
- Instrumentation, Sampling, Flow Control
- Temperature Range:
- -50 to 1000 Deg F (-46 to 538 Deg C )
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Hub
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Weight:
- 4.24 lb