1/4 in. 10000# FNPT Stainless Steel Globe Valve
60B Series 1/4 in. 10000# FNPT Stainless Steel Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique design
- Spring loaded for fast seating action
- Standard 1/2 psi cracking pressure
- Made in USA
- Straight through flow minimizes pressure loss
- Center guided - radial alignment never needed
Specifications
- ASTM:
- ASTM A-276, ASTM A-47, ASTM B-525
- Application:
- Flow Control, Instrumentation
- Collection:
- 60B Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 0.6 gpm
- Handle Material:
- Malleable Iron
- Height:
- 4-1/10 in
- ISO:
- ISO 9001
- Length:
- 2-1/4 in
- MSS:
- MSS SP-105, MSS SP-99
- Material:
- Stainless Steel, Plastic, Malleable Iron
- Material Type:
- 316, PTFE
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Pressure - Maximum:
- 10000 psig
- Pressure Class:
- 10000#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Cross Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Globe Valve