3/4 in. Cast Bronze FNPT Check Valve

You last purchased this on
 
Apollo Valves

61-100 Series 3/4 in. Cast Bronze FNPT Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

61-100 Series 3/4 in. Cast Bronze FNPT Check Valve

  • Fast #
  • Part #A6112401
  • Item #3386891
  • Manufacturer Part #6112401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
61-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-7/8 in
Material:
Cast Bronze
Maximum Temperature:
350
NSF Certified:
No
Pressure - High:
400, 125
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
0.75 lb