1-1/2 in. Bronze FNPT Check Valve
61LF-100 Series 1-1/2 in. Bronze FNPT Check Valve
Frequently Purchased Together
Product Details
- Tamper resistant bonnet screws
- 3 inch thermostat length
- Stainless steel spring
- Valve provides automatic temperature and pressure protection to hot water storage tanks and water heaters
- Stainless steel spring and thermostat tube
- Lead Free bronze body
- Automatic reseating feature
- Non-mechanical seat to disc alignment
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584
- Application:
- Chemical Services, Cold Working Pressure, General Purpose
- Collection:
- 61LF-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 65 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-93/100 in
- Material:
- Bronze, Plastic
- Material Type:
- C89836, RPTFE
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Gas, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1-1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 3.94 lb
- Width:
- 2-81/100 in