20 in. Cast Iron Full Port Flanged Gate Valve

You last purchased this on
 
Apollo Valves

Model 611F-LFA 20 in. Cast Iron Full Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

Model 611F-LFA 20 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #A6GA11NB1LFA
  • Item #7636998
  • Manufacturer Part #6GA11NB1LFA
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full port
  • Bronze mounted seat rings/trim
  • Compatible with ANSI 125# & 150# flanges
  • Bolted bonnet
  • Outside screw & yoke
  • Flanged connection
  • Adjustable graphite stem packing
  • Solid wedge
  • Back seat protection
  • Rugged iron hand wheel
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 125, ANSI 372, ANSI 61
ASME:
ASME B16.10
ASTM:
ASTM A-126 Grade B, ASTM A-307 Class B, ASTM A-536 Grade 65-45-12
Application:
Heating
Coating:
Epoxy Powder
Collection:
Model 611F-LFA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Cast Iron
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
MSS:
MSS SP-70 Type 1
Material:
Cast Iron, Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125, 200
Pressure Class:
125#
Recommended Valve Application:
Commercial, Steam
Temperature Range:
-20 to 406 Deg F
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
20 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
2238 lb