6 in. Cast Iron Full Port Flanged Gate Valve
611F-LFA Series 6 in. Cast Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full Port
- Bronze Mounted Seat Rings/Trim
- Compatible with ANSI 125# & 150# Flanges
- Adjustable Graphite Stem Packing
- Solid Wedge
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI B16.10
- ASME:
- ASME B16.10
- ASSE Standards:
- No
- ASTM:
- ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536 Grade 65-45-12
- AWWA:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Coating:
- Epoxy Powder
- Collection:
- 611F-LFA Series
- EPA Compliant:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 12 in
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- Hardware Included:
- No
- Height:
- 28-37/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 10-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Material Type:
- A126
- Maximum Temperature:
- 353
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Minimum:
- 0 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Water
- TIS:
- No
- Temperature Range:
- -20 to 353 Deg F
- Temperature Rating:
- 353
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Material:
- Cast Iron
- Valve Operator:
- Handwheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Gate Valve
- Weight:
- 202.8 lb
- cUPC Certified:
- No