1 in. Bronze Solder Check Valve
61LF-600 Series 1 in. Bronze Solder Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solder: 1/2 in to 2 in
- Bubble-tight shut-off, ideally suited for gaseous service
- Female NPT: 1/4 in to 2 in
- Made in the USA
- 1/2 psi cracking pressure
- Straight-through flow minimizes pressure loss
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM C-27451
- Application:
- Cold Working Pressure
- Collection:
- 61LF-600 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 6 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- C89836
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 1.45 lb
- Width:
- 2-3/25 in