3/4 in. Bronze Press Ball Check Valve
61LF-PR Series 3/4 in. Bronze Press Ball Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ridged® XL press tool compatible
- Leak before Press® technology
- Fast, reliable, economical press installation
- Made in USA, ARRA compliant
- Straight-through flow design efficiency
- RPTFE Ball-Cone® for chemical resistance
- Tight shut-off with liquid media
- 1/2 psi spring cracking pressure is standard
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584, ASTM B-88
- Collection:
- 61LF-PR Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Flow Rate:
- 3.5 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Bronze, Brass, Plastic, Stainless Steel
- Material Type:
- 316, C89836, RPTFE
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Commercial, Potable Water
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Check Valve
- Weight:
- 1 lb
- Width:
- 1-1/2 in