3/8 in. Bronze FNPT Check Valve
61LF-500 Series 3/8 in. Bronze FNPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2 psi spring cracking pressure
- Tight Shut-off with Liquid Media
- Lead free AB 1953 certified
- Made in the USA
- RPTFE ball cone® for chemical resistance
- Straight-through flow design efficiency
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM C-27451
- Application:
- Cold Working Pressure
- Collection:
- 61LF-500 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 1.21 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100 in
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- C89836
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Commercial, Industrial, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/8 in
- Valve Type:
- Check Valve
- Weight:
- 0.37 lb
- Width:
- 1-3/25 in