1-1/2 in. Stainless Steel FNPT Check Valve
62-100 Series 1-1/2 in. Stainless Steel FNPT Check Valve
Frequently Purchased Together
Product Details
- Renewable seat and disc
- UL/ULC listed and FM approved
- Drilled and tapped for ball drip outlet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Iron body, bronze mounted trim (IBBM)
- Class 125 threaded end connections
- Bolted bonnet
- 175 psi/12.1 bar non-shock water working pressure (WWP)
- Listed by Underwriters Laboratories of U.S. and Canada (UL/ULC)
- Conforms to MSS SP-71
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- Application:
- Chemical Processing, Cold Working Pressure, Pulp and Paper, Steam Working Pressure
- Collection:
- 62-100 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 65 gpm
- Height:
- 2-64/79 in
- Length:
- 4-93/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Chemical, Compressed Air, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 3.81 lb
- Width:
- 2-81/100 in