1-1/2 in. Stainless Steel FNPT Check Valve
62-100 Series 1-1/2 in. Stainless Steel FNPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351 CF8M, ASTM A-276
- Clean Bagged:
- No
- Collection:
- 62-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Flow Rate:
- 65 gpm
- Height:
- 2-81/100 in
- IAPMO Listed -:
- No
- Length:
- 4-93/100 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - High:
- 400, 125
- Pressure Class:
- 400#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 3.81 lb