1-1/4 in. Stainless Steel FNPT Check Valve
62-100 Series 1-1/4 in. Stainless Steel FNPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal seated
- Bolted bonnet
- Cast iron flanged body with L&S
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Bronze mounted trim
- Class 125 flanged end connections
- 200 psi/13.8 bar non-shock cold working pressure
- Horizontal swing check
- Conforms to MSS SP-71 Type 1
- Renewable seat and disc
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- Application:
- Chemical Processing, Cold Working Pressure, Pulp and Paper, Steam Working Pressure
- Collection:
- 62-100 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 44 gpm
- Height:
- 2-10/27 in
- Length:
- 4-9/50 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Chemical, Compressed Air, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 2.37 lb
- Width:
- 2-37/100 in