2 in. Stainless Steel FNPT Check Valve
62-100 Series 2 in. Stainless Steel FNPT Check Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bronze swing check
- 150# class
- 300 psi/20.7 bar non-shock cold working pressure
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Y-pattern
- Class 150 solder end connections
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- Sweat
- Conforms to MSS SP-80
- Regrindable seat
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- Application:
- Chemical Processing, Cold Working Pressure, Pulp and Paper, Steam Working Pressure
- Collection:
- 62-100 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 81 gpm
- Length:
- 6 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Chemical, Compressed Air, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 6.36 lb
- Width:
- 3-17/25 in