3/4 in. Stainless Steel FNPT Check Valve
62-100 Series 3/4 in. Stainless Steel FNPT Check Valve
Frequently Purchased Together
Product Details
- Tight shut off
- No radial alignment necessary
- Prevents reverse flow with minimum change in flow velocity
- Not recommended for reciprocating pumps and similar applications conductive to repetitious vibration
- Ball-cone™ check Is spring loaded for fast seating action
- Straight through and streamlined for minimum change in velocity
Specifications
- ASTM:
- ASTM A-351 CF8M, ASTM A-276
- Application:
- Cold Working Pressure, Steam Working Pressure
- Clean Bagged:
- No
- Collection:
- 62-100 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Flow Rate:
- 3.5 gpm
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-87/100 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - High:
- 400, 125
- Pressure Class:
- 400#
- Recommended Valve Application:
- Cold Working Pressure, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve
- Weight:
- 0.75 lb