3/8 in. 316 Stainless Steel FNPT Check Valve
62-500 Series 3/8 in. 316 Stainless Steel FNPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regrinding
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Horizontal swing
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Renewable bronze disc
- Class 125 threaded end connections
- Y-pattern
- 200 psi/13.8 bar non-shock cold working pressure
- Conforms to MSS SP-80
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- Application:
- Industrial
- Collection:
- 62-500 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Flow Rate:
- 1.57 gpm
- IAPMO Listed -:
- No
- Length:
- 2-31/100 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, Viton®
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Compressed Air, Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Spring
- Valve Operator:
- Latch Lock Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FKM
- Valve Size:
- 3/8 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.37 lb
- Width:
- 1-1/8 in