2 in. Cast Iron Full Port Flanged 125# Ball Valve
6PLF Series 2 in. Cast Iron Full Port Flanged 125# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel ball & stem
- PTFE seats
- A126 Class B cast iron body with FDA foodgrade epoxy powder coat
- Lever handles are standard 2” – 6”
- Full port through 6”
- Lockable in open or closed position
- Removable handles to fit into areas of limited space
- ISO 5211 mounting pad for easy actuation
- Gear operators are standard 8” & 10”
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI B16.10
- API:
- API 598
- ASME:
- ASME B16.1
- AWWA:
- AWWA C-507 1999
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 6PLF Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- MA Approved -:
- No
- MSS:
- MSS SP-72
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 24.47 lb
- cUPC Certified:
- No