4 in. Cast Iron Full Port Flanged 125# Ball Valve
6PLF Series 4 in. Cast Iron Full Port Flanged 125# Ball Valve
Frequently Purchased Together
Product Details
- Removable handles to fit into areas of limited space
- Full port through 6 in
- Stainless steel ball and stem
- Lockable in open or closed position
- PTFE seats
- ISO 5211 mounting pad for easy actuation
- A126 class B cast iron body with FDA food-grade epoxy powder coat
- Lead-free
- Lever handles are standard 2" - 6"
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI B16.10
- API:
- API 598
- ASME:
- ASME B16.1, ASME B16.10
- ASTM:
- ASTM A-126, ASTM A-193, ASTM A-194
- AWWA:
- AWWA C-507
- Collection:
- 6PLF Series
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- MSS:
- MSS SP-72
- Material:
- Cast Iron, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 353
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 74.74 lb