1/2 in. Bronze Full Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

70-100 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70-100 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010314
  • Item #3953893
  • Manufacturer Part #7010314
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable Stem Packing Gland
  • Blowout Proof Stem Design
  • Premium Materials and Heavy Duty Construction
  • Manufactured in the USA – ARRA Compliant
  • 100% Factory Tested
  • Wide Range of Options
  • Chromium Plated Ball
  • RPTFE Seats and MPTFE Stem Packing Rings
  • Requires Certification

Specifications

ASTM:
ASTM B-584
BAA Compliant:
Yes
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
70-100 Series
Color Finish Name:
Bronze
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Length (in):
3-87/100 in
Handle Material:
Steel;Zinc Plated;Vinyl
Handle Type:
Lever
Height:
1-3/4 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-17/100 in
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C84400
Maximum Temperature:
500
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Potable Water, Gas, Steam
TIS:
No
Temperature Range:
-20 to 500 Deg F
Temperature Rating:
500
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
.63 lb
cUPC Certified:
No