70-100 Series 1/2 in. Bronze Full Port FNPT Ball Valve with Trim

Part #A701032735  |  Item #3386708  |  Manufacturer Part #701032735

$28.27 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16]

Clean Bagged: No

Collection: 70-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-1/4 in

MSS Specifications: MSS SP-110

Maximum Temperature: 500

NSF Certified: No

Origin: Domestic

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Disc Material: Chromium Steel

Valve Operator: Latch Lock Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.63