3/4 in. Bronze Standard Port FNPT Ball Valve
70-100 Series 3/4 in. Bronze Standard Port FNPT Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve can also be padlocked open or closed
- Blowout-proof, RPTFE seats
- Sliding lock mechanism secures handle in open or closed position
- Use the following suffix key to specify latch lock valve with auto drain option: -27 -41
- Adjustable packing gland
- Available with auto drain option for pneumatic applications
- Chrome-plated ball
- Stuffing box ring
- Pressure Ratings: 600 psig WOG Cold, Non-Shock; 150 psig Saturated Steam
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.39 lb