70-100 Series 1/4 in. Bronze Full Port FNPT 600# Ball Valve

Part #A70101  |  Manufacturer Part #7010157

Starting at
$35.11 EACH

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 70-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-3/50 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve