• Cart

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem

Apollo Conbraco 70-100 Series Bronze Standard Port FNPT 600# Ball Valve

A701007

Valve Size:

SPECIFICATIONS

Collection
70-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY