70-100 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve

Part #A701047  |  Manufacturer Part #7010347

Starting at
$52.40 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blow out proof stem
  • Adjustable packing gland

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 70-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Oval Lock Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Type: Ball Valve