70-200 Series 1-1/2 in. Bronze Solder 600# Ball Valve

Part #A7024704  |  Item #4249731  |  Manufacturer Part #7024704

$174.34 EACH

Valve Size:

1-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • 316 SS ball and stem
  • Control panel mounted power disconnect switch
  • Controls and components enclosed in jacket
  • Convertible to LP gas
  • Factory installed 30 PSI ASME relief valve
  • Factory installed adjustable water thermostat
  • Factory installed automatic resetting high limit
  • Factory installed boiler drain

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 70-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 500

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in