1-1/4 in. Bronze Solder 600# Ball Valve
70-200 Series 1-1/4 in. Bronze Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-Out-Proof Stem Design
- Chromium plated ball
- Adjustable packing gland
- Common vent capability
- Attractive color accents
- Cleanable framed filters
- Alternate bottom/left/right return air
- 100% factory tested
- Downflow/Horizontal furnace
- Complete front service access
Specifications
- Collection:
- 70-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in