2 in. Bronze Solder 600# Ball Valve
70-200 Series 2 in. Bronze Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-out-proof stem design
- Chromium plated ball
- Adjustable packing gland
- Complete front service access
- Attractive color accents
- Cleanable high velocity filters
- Adjustable fan off times
- 100% factory tested
- Direct/non-direct vent option
- Convertible to horizontal on left side
Specifications
- ASTM:
- ASTM B-283 C37700, ASTM B-584 C84400
- Application:
- Building, Cold Working Pressure, Cooling, Heating, Vacuum
- Collection:
- 70-200 Series
- Color Finish Name:
- Yellow, Bronze
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Handle Material:
- Zinc Plated Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-37/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 500
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.71 lb