• Cart

DESCRIPTION

  • Adjustable packing gland
  • Chromium plated ball
  • Heavy pattern bronze
  • Made in the USA

Apollo Conbraco 70-200 Series Bronze Standard Port Solder 600# Ball Valve

A702401

Valve Size:

SPECIFICATIONS

Collection
70-200 Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY