• Cart

DESCRIPTION

  • Adjustable packing gland
  • Attractive color accents
  • Blow out proof stem
  • Cap and chain protects hose thread
  • Cleanable framed filters
  • Common vent capability
  • Complete front service access
  • Downflow/Horizontal furnace
  • Heavy brass cap is full pressure rated
  • Stainless Steel Reversed Handle

Apollo Conbraco 70-200 Series Bronze Standard Port Solder x NPSH 600# Ball Valve

A70204HC

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584-C84400
Collection
70-200 Series
End Connection 1
Solder
End Connection 2
NPSH
End Connections
Solder x NPSH
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/2 in x 3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS