1/2 in. Bronze Full Port Threaded x Union 600# Ball Valve

You last purchased this on
 
Apollo Valves

70-300 Series 1/2 in. Bronze Full Port Threaded x Union 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70-300 Series 1/2 in. Bronze Full Port Threaded x Union 600# Ball Valve

  • Fast #
  • Part #A7030332
  • Item #4459866
  • Manufacturer Part #7030332
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow out proof stem
  • RPTFE seats and stuffing box ring
  • Adjustable packing gland
  • High pressure control
  • Filters are standard on all units
  • Foil-faced and edge captured insulation
  • Easy access low voltage terminal board (LTB)
  • Chromium plated ball
  • Liquid line refrigerant drier
  • IAQ dual sloped and removable drain pans
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
70-300 Series
End Connection 1:
Threaded
End Connection 2:
Union
End Connections:
Threaded x Union
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-9/100 in
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
500
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Commercial, Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.99 lb