DESCRIPTION

Apollo Conbraco 70-300 Series 3/4 in. Bronze Standard Port Threaded x Union Ball Valve with Oxygen Cleaned

A703041057

Manufacturer Part #: 703041057

Valve Size:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
Clean Bagged
No
Collection
70-300 Series
End Connection 2
Union
End Connections
Threaded x Union
FM Approved
No
Handle Material
Steel
High Pressure
150, 600
IAPMO Listed
No
ISO Specifications
ISO 9001:2008
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Maximum Temperature
500
NSF Certified
No
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Chromium Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
1.91

Print

DOCUMENTS