1 in. Bronze Standard Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

70LF-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70LF-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF10501
  • Item #3916690
  • Manufacturer Part #70LF10501
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • RPTFE seats and stuffing box ring
  • Designed, manufactured, and 100% factory tested in the USA
  • Easily identifiable blue hang tag and white lever grip
  • Lead-Free
  • Made in USA
  • Application commercial, plumbing, heating system, potable water
  • Saturated steam 150 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G
ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 Alloy C84400
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
70LF-100 Series
Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-37/100 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
B584-C89836
Maximum Temperature:
350
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
600#
Recommended Valve Application:
Commercial, Potable Water, Cold Water, Hot Water, Hydronics
Temperature Range:
up to 500 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.72 lb