70LF-100 Series 1/4 in. Bronze Standard Port FNPT Ball Valve

Part #A70LF10101  |  Item #3916707  |  Manufacturer Part #70LF10101

$28.35 EACH
(Pricing is for 1/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable packing gland
  • Chromium plated ball
  • RPTFE seats and MPTFE stem packing rings
  • One hundred percent factory tested
  • Made in the USA
  • Adjustable packing gland
  • Heavy pattern bronze

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI 61-8 Annex G]

Clean Bagged: No

Collection: 70LF-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Zinc Plated Steel

High Pressure: 600

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-3/50 in

MSS Specifications: MSS SP-110

Material: [Brass, Chrome Plated Brass, Plastic, Stainless Steel, Zinc Plated Steel]

Material Type: [316, MPTFE, RPTFE, Vinyl]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61, NSF 61-8 Annex G]

Recommended Valve Application: Commercial

Temperature Range: Up to 350 Deg F

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Regular Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.6