2 in. Bronze Standard Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

70LF-140 Series 2 in. Bronze Standard Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70LF-140 Series 2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF14827
  • Item #4517837
  • Manufacturer Part #70LF14827
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easily identifiable blue hang tag and white lever grip
  • RPTFE seats and stuffing box ring
  • EZ-Solder™ lead free brass & bronze materials
  • NSF/ANSI/CAN 61 Section 8, Annex G
  • Designed, manufactured and 100% factory tested in the USA
  • Application commercial, plumbing, heating system, potable water
  • Chromium plated ball
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM A-276, ASTM B-16, ASTM B-584 C89836
Clean Bagged:
No
Collection:
70LF-140 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-17/25 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
350
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Commercial, Heating System, Plumbing, Steam, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
6.06 lb