3 in. Bronze Standard Port FNPT 600# Ball Valve
70LF-100 Series 3 in. Bronze Standard Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- RPTFE seats and stuffing box ring
- Designed, manufactured, and 100% factory tested in the USA
- Easily identifiable blue hang tag and white lever grip
- EZ-Solder™ lead free brass & bronze materials
- Lead-free
- Made in USA
- Application commercial, plumbing, heating system, potable water
- Saturated steam 150 psi
- Chromium plated ball
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584 C89836
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 70LF-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- HVAC, Steam, Potable Water
- Temperature Range:
- -20 to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 18.6 lb