70LF-100 Series 3/8 in. Bronze Full Port FNPT 600# Ball Valve

Part #A70LF14201  |  Item #4631104  |  Manufacturer Part #70LF14201

$40.27 EACH
(Pricing is for 3/8 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 70LF-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Type: Ball Valve