DESCRIPTION

  • Easily identifiable blue "lead free" hang tag
  • Stuffing box ring
  • Designed, manufactured, and 100% factory tested in the USA
  • Ball and stem are made of 316 stainless steel

Apollo Conbraco 70LF-100 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

A70LF14301

Manufacturer Part #: 70LF14301

Valve Size:

SPECIFICATIONS

Collection
70LF-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 61
Type
A70LF14301
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve

Print