DESCRIPTION

Apollo Conbraco 70LF-100 Series 1-1/2 in. Bronze Standard Port FNPT 600# Ball Valve

A70LF10710

Manufacturer Part #: 70LF10710

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
Collection
70LF-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve

Print